Brady® BradyGlo Floor Exit Sign, Red on Glow in the Dark, Polyester, 17"Dia
Write a Review
|
Questions & Answers (0)
Product Description
The B-808 BradyGlo™ material is a surface printed glow-in-the-dark pressure sensitive polyester with a velvet embossed rigid clear vinyl overlaminate. BradyGlo™ Floor Sign: Polyester, Red on Glow, 17 in Diameter, EXIT.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 17 in |
| Thickness | 17 mil |
| Diameter | 17 in |
Product Details
| Sign Shape | Circle |
| Sign Legend | Exit |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Exit |
| Color | Red |
| Manufacturers Part Number | 49061 |
| Brand | Brady |