- Material: Stainless Steel
- Width: 25" Nominal | 635 Mm Nominal
- Height: 16" Nominal | 406 Mm Nominal
- Depth: 2" Nominal | 51 Mm Nominal
- Nsf Certified: Y
- Ul Listed: Y
Allpoints 1291118 Kason 67001001625 Filter, Baffle For Kason
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 17001001625 |
| Type | Filters |
| Brand | Kason |