- Baffle Filter, Stainless Steel
- Nominal Size 25" H X 20" W X 2" D
Allpoints 8014170 Hood Filter, Type6, Stainless Steel, 25X20
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8014170 |
| Type | Filters |
| Brand | AllPoints |
Related Products
Material: Stainless Steel Width: 25" Nominal | 635 Mm Nominal Height: 16" Nominal | 406 Mm Nominal Depth: 2" Nominal | 51 Mm Nominal Nsf Certified: Y Ul Listed: Y
Premium Quality Framed Baffle Type Grease Filter W/Handles. Aluminum, 25" X 20" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Premium Quality Framed Baffle Type Grease Filter W/Handles. Stainless Steel, 10" X 16" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Material: Stainless Steel Width: 25" Nominal | 635 Mm Nominal Height: 16" Nominal | 406 Mm Nominal Standards: Meets Nfpa No. 96 Criteria And Requirements | Approved By The City Of New York Department Of Buildings Mea 1-05-E Type: Hinged Dept
Premium Quality Framed Baffle Type Grease Filter W/Handles. Stainless Steel, 20" X 25" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".