Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950479

MPN #: 1291238

Allpoints 1291238 Filter, Mesh, 14-3/8X29X5/16, Al

Product Description
    Material: Aluminum
  • Length: 14 3/8" | 365 Mm
  • Width: 29" | 737 Mm
  • Depth: 5/16" | 8 Mm
PRICE
$71.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1291238
TypeFilters
BrandAllPoints