- Material: Galvanized Steel Frame
- Width: 20" Nominal | 508 Mm Nominal
- Height: 16" Nominal | 406 Mm Nominal
- Depth: 1" Nominal | 25 Mm Nominal
Allpoints 1291011 Filter, Mesh, 16X20X1", Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1291011 |
| Type | Filters |
| Brand | AllPoints |