Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952004

MPN #: 1292052

Allpoints 1292052 Filter, Baffle Grease, Al, 20X16

Product Description
    Material: Aluminum
  • Width: 16" Nominal | 406 Mm Nominal
  • Height: 20" Nominal | 508 Mm Nominal
  • Depth: 2" Nominal | 51 Mm Nominal
  • Ul Listed: Y
  • Cul Listed: Y
PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1292052
TypeFilters
BrandAllPoints