Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947538

MPN #: 1291193

Allpoints 1291193 Filter, Baffle, 16X25", Stainless Steel, Fmp

Product Description
    Material: Stainless Steel
  • Width: 25" Nominal | 635 Mm Nominal
  • Height: 16" Nominal | 406 Mm Nominal
  • Standards: Meets Nfpa No. 96 Criteria And Requirements |
  • Approved By The City Of New York Department Of Buildings
  • Mea 1-05-E
  • Type: Hinged
  • Dept
PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1291193
TypeFilters
BrandAllPoints