Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3195717

MPN #: 012920403

Beta 1292INOX #0 Screwdriver For Cross Head Phillips® Screws, Stainless Steel, 3mm x 60mm

Product Description
Features:
  • The Beta 1292 INOX Phillips® screwdrivers feature a stainless steel blade that is highly resistant to corrosion and rust, extending the life of the tool
  • Outstanding mechanical characteristics
  • Avoids improper rust
  • Bimaterial handle with hard polypropylene core injected onto blade for safe anchorage
  • The ergonomic handle has textured black inserts for a secure grip
  • Soft thermoplastic rubber coating
  • The PH #0 driver is 156mm long with a 60mm shank
  • AISI 420 stainless steel


PRICE
$11.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Weight0.1 lbs
Tip Size#0 in
Shank Diameter3
Handle Length6-1/8
Shank Length60 in
Point Size#0

Product Details

Shank TypeRound
Manufacturers Part Number012920403
Shank MaterialStainless Steel
Tip TypePhillips
BrandBeta