Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB387430

MPN #: WTE/2412

12"D X 23-1/2"W Straight Shelf - White - Pkg Qty 6

Product Description
Cost-effective all-purpose shelf for use with hard or soft line retail displays involving grid panels.

PRICE
$82.50  Sold in packages of 6 / $13.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Height12 in

Product Details

Manufacturers Part NumberWTE/2412
Package Quantity6
ColorWhite
BrandEconoco