Straight Shelf W/ Bullnose - 15"W X 23"D - Glossy Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Perforated metal shelf with attractive bullnose design easily handles heavy loads. For use with two 14" knife brackets.
PRICE
$275.70 Sold in packages of 6 / $45.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 23 in |
Product Details
| Finish | Glossy |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | ES5/B |
| Brand | Econoco |