12' Scorer's Table w/ Seat & Table Top, Surface Mount or Portable
Write a Review
|
Questions & Answers (0)
Product Description
12' scorers table with aluminum portable or surface mounting frames, 10" anodized aluminum seat and table top that consist of (2) 10" wide aluminum plank. This product has Warranty of 5 Years.
PRICE
$1,549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Height | 34-3/4 in |
| Seat Length | 144 in |
| Seat Width | 10 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Silver |
| Color | Silver |
| Number of Seats | 8 |
| Material | Aluminum |
| Frame Material | Steel |
| Manufacturers Part Number | BE-ST01200 |
| Mounting Style | Surface |
| Collection | Team |
| Brand | National Recreation Systems |
Warranty
| Warranty | 5 yr |