J.W. Winco 605-M12-20-VRN Set Screw w/ Serrated Flat Ball & Safety Twist - M12 x 20mm Thread Length
Write a Review
|
Questions & Answers (0)
Product Description
Socket set screws with safety twist feature is designed so the serrated flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the serrated flat faced ball at all times. Allen/Hex Keys are used to drive the screw.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 mm yd |
| Size | M12 x 1.75 |
| Flat Ball Diameter | 7.2mm |
| Thread Length | 20mm in |
| A/F | 6mm |
| Unit of Measurement | Metric |
Product Details
| Type | Serrated Flat Ball Set Screw |
| Set Screw Body Material | Stainless Steel |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 605-M12-20-VRN |
| Ball Material | Stainless Steel |
| Brand | J.W. Winco |