J.W. Winco 605-M8-30-VR Set Screw w/ Serrated Flat Ball & Safety Twist - M8 x 30mm Thread Length
Write a Review
|
Questions & Answers (0)
Product Description
Socket set screws with safety twist feature is designed so the serrated flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the serrated flat faced ball at all times. Allen/Hex Keys are used to drive the screw.
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 mm yd |
| Size | M8 x 1.25 |
| Flat Ball Diameter | 4.5mm |
| Thread Length | 30mm in |
| A/F | 4mm |
| Unit of Measurement | Metric |
Product Details
| Type | Serrated Flat Ball Set Screw |
| Set Screw Body Material | Alloy Steel |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel/Hardened Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 605-M8-30-VR |
| Grade | Grade 10.9 |
| Ball Material | Hardened Steel |
| Brand | J.W. Winco |
Compliance & Certifications
| Certifications | ASTM A490 |