12V Sealed Lead Acid Battery 004604 for Magliner® Powered Stair Climbing Hand Trucks
Write a Review
|
Questions & Answers (0)
Product Description
Magliner 12V, 5Ah Lead Acid Sealed Gel Battery Cell for Powered Stair Climber. Battery is 12V, 5Ah sealed lead acid gel battery cell. Two required per Powered Stair Climber.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 2-3/4 in |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Battery Type | 12 Volt / 5 Ah |
| Assembly Required | No |
| Number of Batteries | 1 |
| Manufacturers Part Number | 004604 |
| Batteries | (1) 12 Volt / 5AH |
| Brand | Magliner |
Warranty
| Warranty | 6 mo |