Clearance
x

Take 15% off your entire order!

Offer applied at checkout

12-11X1 1/4 Slot Hex Washer Self Piercing 5/16 Across Flats Full Thread Zinc Needle Point 3000 pcs

12-11X1 1/4 Slot Hex Washer Self Piercing 5/16 Across Flats Full Thread Zinc Needle Point 3000 pcs

Item #: WBB408602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $160.95

Save $8.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12-11X1/2 Slot Hex Washer Self Piercing 5/16 Across Flats Full Thread Zinc Needle Point0 5000 pcs

12-11X1/2 Slot Hex Washer Self Piercing 5/16 Across Flats Full Thread Zinc Needle Point0 5000 pcs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

12X1 1/4 Slt Hex Washer F/T Self Piercing Scr 5/16 Across Flats Zinc Needle Pt. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Head Flat ft
  • Size 12
  • Length 1 1/4 in

Product Details

  • Package Quantity 3000
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 1220PSW
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12-11X1 1/4 Slot Hex Washer Self Piercing 5/16 Across Flats Full Thread Zinc Needle Point 3000 pcs

12-11X1 1/4 Slot Hex Washer Self Piercing 5/16 Across Flats Full Thread Zinc Needle Point 3000 pcs

Item #: WBB408602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant