Masonry

Slotted Indented Hex Washer Self Piercing Screw
| Compare | Image | Head | Length | Size | Finish | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Indented Hex Washer | 1 1/2 in | 10 | Zinc | 1000 | Ships Same Day WBB399056 | $209.95 |

Hex Washer F/T Self Piercing Scr 5/16 Across Flats Zinc Needle Pt
Related Products
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws. Features: Drill, Taps and Fastens in One Operation It is made up of ...
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs. This product is Made up of Carbon Steel.
Resist corrosion for durability and include self-sealing neoprene washers for convenience. Engineered drill point and flute (pilot section) helps remove material efficiently and sizes the hole for threads. Screws tap their own threads. No pre-drilling necessary. Includes 50 screws with self-sealing neoprene washers
Weather Resistant Coated Tek 5 Self-Drilling Screws are manufactured from cold-heading steel and feature a #5 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. These screws feature a unique finish that provides excellent corrosion resistance and lower tapping torque making them ideal for use in harsh environments. Features: Rust & Corrosion Protection It is made up of Carbon Steel Non-Walking Point 0.125" - 0.500" Drilling ...
Tek 5 Self-Drilling Screws are manufactured from cold-heading steel and feature a #5 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. Features: Drill, Taps and Fastens in One Operation It is made up of Carbon Steel