Specially designed for use on high end aluminum and chrome plated wheels. Premium grade chrome molybdenum steel for professional use. Plastic sleeve and inner cap to prevent scratches. 1/2" Drive. 13/16" MAG Wheel Power Socket. 1 Year Limited Warranty.
American Forge & Foundry 13/16" Mag Wheel Power Socket, 1/2" Drive, 6 Pt Deep
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2" in |
Product Details
| Manufacturers Part Number | 58004 |
| Material | Chrome Molybdenum Steel |
| Description | 13/16" Mag Wheel Power Socket 6 Pt Deep |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |