Combination Wrenches
Related Products
Proto® JSCVT-9S 9 Piece Full Polish Combination Reversible Ratcheting Wrench Set - 12 Point Features: 12 point box end allows for fine indexing, helping to improve speed and access. 12 point box end fits 4, 6 and 12 point fasteners The wrench self aligns with the fastener Full polish finish provides corrosion resistance and easy to clean surfaces The box end is countersunk for easy application to the fastener 15° angled offset helps keep shank clear of obstructions Anti-Slip Design (ASD) open end 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing. The ...
Features: Flex-Head pivots 90° in either direction for access in tight areas Fine tooth design with dual-pawl mechanism for extra strength High-polished chrome finish cleans easily Ratchet lever is easily accessible for quick direction changes Recessed corners in ends provide extra turning power
Features: Includes 15 Wrenches Sizes: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners SuperTorque™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points Meets or exceeds aerospace specification AS 954 for 12 point fasteners (as defined by AS 870) to provide accurate torque/tension ...
Features: Includes 7 Wrenches Sizes: 3/8, 7/16, 1/2, 9/16, 11/16, 3/4" SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners SUPERTORQUE™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces Manufactured from special alloy steel, precision forged and heat treated for optimum strength and ...
Features: Includes 10 Wrenches Sizes: 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 2 SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners SuperTorque™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points Meets or exceeds aerospace specification AS 954 for 12 point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for ...