Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB1420482

MPN #: JSCVT-9S

Proto JSCVT-9S 9 Piece Full Polish Combination Reversible Ratcheting Wrench Set - 12 Point

Product Description
Proto® JSCVT-9S 9 Piece Full Polish Combination Reversible Ratcheting Wrench Set - 12 Point

Features:
  • 12 point box end allows for fine indexing, helping to improve speed and access.
  • 12 point box end fits 4, 6 and 12 point fasteners
  • The wrench self aligns with the fastener
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing.
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlus™ system
Includes:
  • 9/32" 12-Point Full Polish Short Combination Wrench
  • 5/16" 12-Point Full Polish Short Combination Wrench
  • 3/8" 12-Point Full Polish Short Combination Wrench
  • 7/16" 12-Point Full Polish Short Combination Wrench
  • 1/2" 12-Point Full Polish Short Combination Wrench
  • 9/16" 12-Point Full Polish Short Combination Wrench
  • 5/8" 12-Point Full Polish Short Combination Wrench
  • 11/16" 12-Point Full Polish Short Combination Wrench
  • 3/4" 12-Point Full Polish Short Combination Wrench
PRICE
$219.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set) in
Weight10 lbs
SizeVarious (Set) in
Opening SizeVarious (Set) in
Set Size Range9/32"-3/4"

Product Details

TypeCombination Wrench Set
Measuring SystemSAE (Fractional)
Number of Pieces9
ColorBlack
Opening TypeOpen/Box
Socket/Wrench Points12
Impact ApprovedNo
Flip Switch ReversibleYes
MaterialAlloy Steel
DescriptionFull Polish Combination Reversible Ratcheting Wrench Set - 12 Point 9 Pcs
RatchetingYes
Manufacturers Part NumberJSCVT-9S
BrandProto