Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Alegacy

Model # :WBB343366

MPN #: 5760

Alegacy 5760 - 13" Solid Serving Spoon

Product Description
13" Solid Serving Spoon

PRICE
$4.12

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in

Product Details

Manufacturers Part Number5760
MaterialStainless Steel
Package Quantity12
DescriptionSolid, Heavy gauge steel spoon with a black plastic handle

BrandAlegacy