Vollrath® Solid Spoon 13 Inch Long - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of 18 gauge stainless steel. Handle is deep grooved for strength. Stainless Steel finish. Sold in package quantity of 12. Priced each.
PRICE
$45.89 Sold in packages of 12 / $3.82 ea
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Solid, Stainless Steel Spoons |
| Color | Stainless Steel |
| Manufacturers Part Number | 46973 |
| Brand | Vollrath |