Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB583900

MPN #: 1304217

Cylinder, Angle, 2.000X10In, Replaces Western #W5670

Product Description
Angle Cylinder. Replaces OEM Part Number #W5670 For Western. 1 Year Limited Warranty.

PRICE
$399.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2"x10"

Product Details

Manufacturers Part Number1304217
For Use WithWestern
Product GroupingAngle Cylinder
Compatible Part/Model Number#W5670
BrandBuyers Products

Warranty

Warranty1 yr