Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB922792

MPN #: BASK16

Buyers Air Shift Cylinder, BASK16

Product Description
  • Converts manual pump operation to pneumatically controlled pump
  • Complete with pump activator cylinder and mounting hardware
  • Valve, tubing, fitting, and bracket kit are sold separately. Part No. K1010TAS


  • PRICE
    $149.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight1 lbs

    Product Details

    Manufacturers Part NumberBASK16
    DescriptionAir Shift Cylinder for Hydraulic Pump w/Manual Valve (2)
    BrandBuyers Products