Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB584179

MPN #: 1304700

Cylinder, Angle, 1-1/2 X 10In, Replaces Boss #HYD01603

Product Description
Angle Cylinder. Replaces OEM Part Number #Hyd01603 For Boss. 1 Year Limited Warranty.

PRICE
$245.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2"x10"

Product Details

Manufacturers Part Number1304700
For Use WithBOSS
Product GroupingAngle Cylinder
Compatible Part/Model Number#HYD01603
BrandBuyers Products

Warranty

Warranty1 yr