Buyers Products Deflector Kit-Replaces Boss -MSC01565
Write a Review
|
Questions & Answers (0)
Product Description
Universal Deflector Kit to fit Boss Snow Plows is similar to Boss OEM MSC01565.
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 27-1/4 in |
| Height | 13 in |
| Weight | 40.2 lbs |
Product Details
| Manufacturers Part Number | 1304779 |
| For Use With | BOSS |
| Product Grouping | Deflector Kit |
| Compatible Part/Model Number | MSC01565 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |