Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB583867

MPN #: 1312115

Rubber, C.E.7-1/2Ft Std1-1/2X8X90, W #608263

Product Description
Rubber Cutting Edge. Replaces OEM Part Number #608263 For Western. 1 Year Limited Warranty.

PRICE
$1,015.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2"x8"x90"

Product Details

Manufacturers Part Number1312115
For Use WithWestern
Product GroupingRubber Cutting Edge
Compatible Part/Model Number#608263
BrandBuyers Products

Warranty

Warranty1 yr