IDEM 133008 LMC Coded Non Contact Switch W/LED, 8Way, 2NC 1NO, QC M12
Write a Review
|
Questions & Answers (0)
Product Description
The Stainless Steel 316 HYGIECODE range have been developed For non-contact guard door interlocking in the applications of Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. Stainless Steel 316. Suitable For CIP and SIP cleaning. Can be high pressure hosed at high temperature - IP69K. Wide 14mm sensing high tolerance to misalignment. Mirror Polished Finish to Ra4. Can be high pressure hosed at high temperature (IP69K). Can be mounted on steel structures. Designed in accordance with EHEDG guidelines For hygienic design (EHEDG European Hygienic Engineering & Design Group). The housing designs, surface finish and styling means they can be used in almost any environments subject to high levels of cleaning following contamination from Foreign particles. They are offered with various types of mounting styles to cover different levels of food contact (as described by the EHEDG). Direct Contact Zone: The switch mounting is designed according to EHEDG hygienic guidelines and also fulfils the requirements of the splash zone. Splash Zone: The switch must be easy to clean and withstand the CIP and SIP cleaning processes found in the food industry (tested IP69K). Universal 22mm fixing centers. European industry standard fitting: Suitable For food splash zones.
PRICE
$263.46
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | LMC |
| Color | Silver |
| Quick Connect (QC) | 8 |
| Material | Stainless Steel |
| Description | Coded Non Contact Switch W/LED |
| Circuits | 2NC 1NO |
| Manufacturers Part Number | 133008 |
| Conduit | M12 |
| Brand | Idem |