Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952099

MPN #: 1331463

Allpoints 1331463 Pad, Filter Pwdr, 17.5"X28", 30-Pk

Product Description
    Length: 28" | 711 Mm
  • Width: 17 1/2" | 444 Mm
  • Includes: Filter Powder
  • Type: Sheet
  • Sold In Quantities Of:: Pack Of 30
PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1331463
TypeFryer Parts
BrandAllPoints