Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detex

Model # :WBB2950324

MPN #: 101810-1

Allpoints 1341192 Wrap, Push Pad, Push To Open, Red

Product Description
  • Color: Red
  • Material: Plastic
  • Length: 2"
  • Width: 18-1/2"
  • Depth: 1-3/4"
PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number101810-1
TypeParts
BrandDetex