Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951914

MPN #: 1331467

Allpoints 1331467 Pad, Filter Pwdr, 19X20-1/2, 30-Pk

Product Description
    Length: 20 1/2" | 521 Mm
  • Width: 19" | 483 Mm
  • Type: Envelope
  • Sold In Quantities Of:: Pack Of 30
PRICE
$285.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1331467
TypeFryer Parts
BrandAllPoints