Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worcester Industrial

Model # :WBB2952105

MPN #: SS-611-TL

Allpoints 1331482 Cart, Oil, Short Shuttle, 611Tl For Worchester Industrial Products

Product Description
  • Color: Silver
  • Material: Aluminum Thick Gauge
  • Length: 57 3/8" | 1458 Mm
  • Width: 12 1/4" | 311 Mm
  • Capacity: 9 Gal | 34 L
  • Includes: Hardwood Handle
  • Type: Max Waste Container Height Is 49 1/2" (1257mm)
  • Depth: 9 7/8" | 251 Mm
  • Note: For Fryers W/ 9
PRICE
$1,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSS-611-TL
TypeFryer Parts
BrandWorcester Industrial