Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worcester Industrial

Model # :WBB2952111

MPN #: SS-611T

Allpoints 1331553 Cart, Oil, Short Shuttle, 11.5"H For Worchester Industrial Products

Product Description
    Material: Aluminum
  • Length: 57 7/16" | 1459 Mm
  • Height: 11 1/2" | 292 Mm
  • Capacity: 10.5 Gal | 36 Kg | 40 L | 80 Lbs
  • Type: Empties Into Max Waste Container Of 49 1/2" High
PRICE
$1,379.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSS-611T
TypeFryer Parts
BrandWorcester Industrial