Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Idem

Model # :T9ZB1514880

MPN #: 136007

IDEM 136007 WMR Magnetic Non Contact Switch, 10M, 2NC 1NO

Product Description
The Stainless Steel 316 HYGIEMAG range has been developed For non-contact guard door interlocking in the applications of Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. Stainless Steel 316. Suitable For CIP and SIP cleaning. Can be high pressure hosed at high temperature - IP69K. Wide 12mm sensing high tolerance to misalignment. Mirror Polished Finish to Ra4. Can be mounted on Steel Structures Designed in accordance with EHEDG guidelines For hygienic design (EHEDG European Hygienic Engineering & Design Group) The housing designs, surface finish and styling means they can be used in almost any environments subject to high levels of cleaning following contamination from Foreign particles. They are offered with various types of mounting styles to cover different levels of food contact (as described by the EHEDG). Direct Contact Zone: The switch mounting is designed according to EHEDG hygienic guidelines and also fulfils the requirements of the splash zone. Splash Zone: The switch must be easy to clean and withstand the CIP and SIP cleaning processes found in the food industry (tested IP69K). Industry standard wide fitting: Suitable For food splash zones. Front facing actuation.

PRICE
$304.79

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width4 in
Height3 in
Weight2 lbs
Cable Length10M

Product Details

TypeWMR
MaterialStainless Steel
DescriptionMagnetic Non Contact Switch
Circuits2NC 1NO
ColorSilver
Manufacturers Part Number136007
BrandIdem