Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954230

MPN #: 1381197

Allpoints 1381197 Holder, Thermometer, Wall Mt

Product Description
  • Color: Black Painted
  • Material: Steel
  • Width: 3 5/16" | 84 Mm
  • Height: 8 1/2" | 216 Mm
  • Type: Wall Mount
  • Depth: 1 3/8" | 35 Mm
PRICE
$8.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1381197
TypeThermometer, Gauge
BrandAllPoints