- Certification: Meets ANSI A156.16 for L01341
- Base Diameter: 2-1/4 (57 mm)
- Base Projection: 3-3/4 (95 mm)
- Engaged Projection: 5-11/16 (145 mm
- Keeper: 25/32 x 1-1/2 (20 mm x 38 mm)
- Materials: Cast brass with black rubber bumper
- Finishes: US3, US10, US10B, US15, US26, US26D
- Fasteners: Three (3) 10 x 1 OPHWS and three (3) plastic anchors
- Notes: For use on drywall Ideal for interior and exterior applications Heavy duty - for use in high traffic areas Unit functions as a stop, but can serve as a Hold Open when hook is manually engaged Ideal for use with locksets with a projection of 3 (76 mm) or less
256s Manual Wall Stop And Holder Us26d
|
Questions & Answers (0)
Product Description
Features
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Manual |
| Finish | Satin Chrome Plated |
| Description | Wall Stop & Holder |
| Units | 1 |
| Manufacturers Part Number | 256S00000000026D |
| Brand | Hager Companies |
Warranty
| Warranty | 1 |