Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Comark

Model # :WBB2952954

MPN #: 300

Allpoints 1381229 Thermometer, Dig Pocket, 300Max For Comark Instruments

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 5" | 127 Mm
  • Temperature Range: -40 Degrees To 300 Degrees F
  • Includes: Case And Battery # 253-1246
  • Type: 1/4" Lcd Display
  • Nsf Certified: Y
  • Instructions Included: Y
PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number300
TypeThermometer, Gauge
BrandComark