Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Thermometer

Model # :WBB2952695

MPN #: 5927

Allpoints 1381254 Thermometer, Stand/Hang, -20/60F For Taylor Precision Products, L.P.

Product Description
    Length: 6" | 152 Mm
  • Width: 1" | 25 Mm
  • Temperature Range: -30 To 30 C | -20 To 60 F
  • Nsf Certified: Y
PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5927
TypeThermometer, Gauge
BrandTaylor Thermometer