Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Thermometer

Model # :WBB2952696

MPN #: 1443

Allpoints 1381256 Thermometer, Digital, -4/140F For Taylor Precision Products, L.P.

Product Description
    Width: 2" Lcd Display | 51 Mm Lcd Display
  • Temperature Range: -20 To 60 C | -4 To 140 F
  • Includes: Battery
  • Type: Designed To Hang, Stand, Or Attach With Magnet | One
  • Year Limited Warranty | Uses 1 Cr2025 Battery
PRICE
$17.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1443
TypeThermometer, Gauge
BrandTaylor Thermometer