Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Thermometer

Model # :WBB2952698

MPN #: 9840PR

Allpoints 1381263 Thermometer, Digital, Allergen For Taylor Precision Products, L.P.

Product Description
    Length: 4 3/4" Stem | 121 Mm Stem
  • Width: 1 5/16" Diameter Head | 33 Mm Diameter Head | 13/16"
  • Lcd Screen | 21 Mm Lcd Screen
  • Temperature Range: -40 To 150 C | -40 To 302 F
  • Includes: Case And Lr44 Battery
  • Nsf Certified: Y
PRICE
$20.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number9840PR
TypeThermometer, Gauge
BrandTaylor Thermometer