Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :T9FB387144

MPN #: TSF481H

13"L X 48"W Mdf/Melamine Shelf For T500sc - Hard Rock Maple - Pkg Qty 2

Product Description
This shelf should be used when ordering the Basic Wall Module (#T500SC). Use shelves in combination with hangrail to create unlimited display possibilities.

PRICE
$131.90  Sold in packages of 2 / $65.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth13 in

Product Details

TypeDisplay Shelf
ClassAlta™ System
LineAccessories
ColorGray
Manufacturers Part NumberTSF481H
BrandEconoco