Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Amko Displays

Model # :WBB1619927

MPN #: IMS4813/C

48"W x 13"D Duron Shelf - Cherry - Pkg Qty 4

Product Description
Duron injection-molded shelves are engineered to be extremely strong yet lightweight. 1-1/2" bullnose creates rich, attractive displays. Shelves do not chip. Accepts slatwall, gridwall or slotted standard brackets. Recyclable and environmentally friendly.

PRICE
$139.80  Sold in packages of 4 / $34.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth13 in
Height1-1/2 in
Weight19 lbs

Product Details

TypeDisplay Shelf
Package Quantity4
ColorRed
Manufacturers Part NumberIMS4813/C
BrandAmko Displays

Warranty

Warranty30 days