
Customers Also Viewed
Features:
- These cartons offer the benefits of having many box sizes in your inventory without using up valuable storage space
- Multi-depth style cartons are scored at intervals on the sides of the box
- To obtain the desired size container, simply cut down to the height wanted - no need for a special carton sizing tool
- Manufactured from 200#/ECT-32 kraft corrugated
- Sold in bundles of 25
- The dimensions provided are the inside dimensions of the product
Weights & Dimensions
- Width 8-3/4 in
- Length 14-1/2 in
- Height 12 in
- Weight Capacity 65 lbs
- Multi Depth 10, 8, 6 in
Product Details
- Strength 200# / ECT-32
- Box Style Regular Slotted
- Wall Type Single
- Brand Global Industrial
- Package Quantity 25
- Recyclable Yes
- Material Recycled Materials
- Manufacturers Part Number B397030
- Color Family Brown
There are no questions for this product.

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36
Item #: 422745
Free Shipping
$113.40

Global Industrial Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
Item #: 795451
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$13.50

Global Industrial Carton Box Sizer w/ Blade Guard
Item #: 244282
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.00

Global Industrial Multi Depth Cardboard Corrugated Boxes, 14-1/2"L x 8-3/4"W x 12"H, Kraft - Pkg Qty 25
$2.47
- Product Information
- Customer Review
- Product Q&A
- Accessories