Standard 150lb Malleable Iron Solid Square Plugs are designed to close female-threaded openings, providing a secure seal for system termination, testing, or maintenance access. The solid construction offers added strength and durability, while the square head allows for easy installation and removal using standard tools.
Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these plugs are tested for performance and consistency. They conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards for consistent fit and function.
MSI Products 1/4" 150lb Black Malleable Iron Square Head Solid Plug, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.43
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Black Malleable Iron |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2050104 |
| Fitting Type | Solid Square Head Plug |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |