Standard 150lb Galvanized Iron 45° Elbows are designed to change flow direction with a smoother transition than 90° fittings, helping reduce turbulence in threaded piping systems. Built with a heavy pattern design, these elbows provide the strength and durability required for demanding applications.
The galvanized coating offers reliable corrosion resistance, extending service life in harsh environments. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these elbows are tested for performance and consistency. They conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards, ensuring dependable fit and function.
MSI Products 1/4" 150lb Galvanized Malleable Iron 45 Degree Elbow, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2210404 |
| Fitting Type | 45 Degree Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |