MSI Products 1/4" 150lb Galvanized Malleable Iron Coupling, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Galvanized Iron Full Couplings are designed to connect two sections of threaded pipe, providing a straight, secure joint in piping systems. Ideal for extending pipe runs or repairing existing lines, these fittings offer a dependable solution for a wide range of applications.
Constructed in a heavy pattern design, they deliver the strength and durability required for demanding environments. The galvanized coating provides strong corrosion resistance, helping extend service life in harsh conditions.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these couplings meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
Constructed in a heavy pattern design, they deliver the strength and durability required for demanding environments. The galvanized coating provides strong corrosion resistance, helping extend service life in harsh conditions.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these couplings meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
PRICE
$2.55
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2230404 |
| Fitting Type | Coupling |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |