This 150 lb. 90° elbow is manufactured from corrosion resistant 304 stainless steel and designed to provide a smooth directional change in threaded piping systems. The cast construction delivers consistent wall thickness, strength, and long term durability, while precision machined NPT threads allow for secure installation and dependable sealing. Ideal for food processing, water distribution, light chemical handling, and general industrial applications, 304 stainless steel offers excellent resistance to rust, oxidation, and everyday corrosion. Rated for 150 PSI, this fitting is a reliable choice for non critical pressure systems requiring strength and corrosion protection.
MSI Products 1/4" 304 Stainless Steel 90° Elbow, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.34
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3010004 |
| PSI | 285 psi |
| Fitting Type | 90 Degree Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |