SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Fantech Fantech 14" Axial Fan FADE 14-4 WHD, 120V, 1 PH, 1839 CFM

Fantech Fantech 14" Axial Fan FADE 14-4 WHD, 120V, 1 PH, 1839 CFM

Item #: WBB2146345

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $680.00

$113.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Fantech Fantech 12" Axial Fan FADE 12-4 WHD, 120V, 1 PH, 1208 CFM

Fantech Fantech 12" Axial Fan FADE 12-4 WHD, 120V, 1 PH, 1208 CFM

Multifan Panel Agricultural Fan 20" Diameter Three Phase 240/460v With Grill

Multifan Panel Agricultural Fan 20" Diameter Three Phase 240/460v With Grill

Fantech Fantech 10" Axial Fan FADE 10-4, 120V, 1 PH, 627 CFM

Fantech Fantech 10" Axial Fan FADE 10-4, 120V, 1 PH, 627 CFM

Fantech Fantech 12" Axial Fan FADE 12-4, 120V, 1 PH, 1208 CFM

Fantech Fantech 12" Axial Fan FADE 12-4, 120V, 1 PH, 1208 CFM

Multifan High Output Panel Agricultural Fan 24" Dia Three Phase 460v With Grill

Multifan High Output Panel Agricultural Fan 24" Dia Three Phase 460v With Grill

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fantech Fantech 14" Axial Fan FADE 14-4 WHD, 120V, 1 PH, 1839 CFM

All FADE Series fans combine aerodynamically designed propeller blades and rotor motor into one expertly integrated unit. Fans feature a heavy gauge galvanized steel and powder coated finish casing. Fantech's FADE Series fans move a lot of air, yet are statically and dynamically balanced for vibration-free operation. The external rotor motorized propeller provides excellent heat dissipation, even at low RPM. Rated for continuous duty.

Features:
  • 100% speed-controllable
  • Shallow profile with no protruding motor
  • All fans include motor side guards as standard
  • Three-year warranty
  • UL Listed and AMCA Certified

Weights & Dimensions

  • Width 21 in
  • Fan Diameter 14 in
  • Length 21 in
  • Height 15-1/2 in
  • Weight 54 lbs

Product Details

  • Mounting Location Wall
  • Number of Speeds Variable
  • Amperage 1.19 A
  • For Use With FAT10, WC15
  • Drive Type Direct Drive
  • Material Galvanized Steel
  • Peak Fan Power Input 197 BHP
  • Operating Temperature Up To 158°F
  • RPM High 1,531 rpm
  • Voltage 120 V
  • Description Axial Fan With Housing
  • Speed Controllable Y
  • Horsepower 1/4 HP
  • Phase 1
  • Motor Type EBM
  • CFM High 1839 CFM
  • Watts 197 W
  • Brand Fantech
  • Hertz 60 Hz
  • Manufacturers Part Number FADE 14-4 WHD
  • Sones 9.6
  • Color Family Black

Warranty

  • Warranty 3 yr

Compliance & Certifications

  • Certifications AMCA Air, AMCA Sound, cULus
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fantech Fantech 14" Axial Fan FADE 14-4 WHD, 120V, 1 PH, 1839 CFM

Fantech Fantech 14" Axial Fan FADE 14-4 WHD, 120V, 1 PH, 1839 CFM

Item #: WBB2146345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant