Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3069101

MPN #: JT9-100025A

JET® 14 Bandsaw Tire (Text) , JT9-100025A

Product Description

This is a genuine OEM supplied component which is specially made for use with Jet and Powermatic band saws. The tire is one of the most important parts of a bandsaw. Its purpose is to help track the blade on the wheel. Unfortunately, over time the material will wear out and it may begin to crack eventually requiring a replacement to ensure peak performance. Keep in mind this high-quality tire is made of durable rubber and is sold individually. Please make sure to refer to the owners manual of your model for the exact location and application of this part.NOTE: We do offer an article on how to replace a band saw tire. Here is the link to it.Bandsaw Tire Replacement

For Use With:
  • Jet PWBS-14 (1791216K) 1.5HP 1Ph 115/230V Bandsaw
  • PWBS-14 (1791216K) 1.5HP 1Ph 115/230V Bandsaw
  • PWBS-14CS (1791216K) 1.5HP 1Ph 115/230V Bandsaw
  • PWBS-14CS (1791216K) 1.5HP 1Ph 115/230V Bandsaw
  • JWBS-14DXPRO Delux Pro Band Saw
  • JWBS-14DXPRO Delux Pro Band Saw
  • JWBS-14CS (708115K) 14-inch Woodworking Band Saw
  • JWBS-14CS (708115K) 14-inch Woodworking Band Saw
  • JWBS-14OS (708113A) 14-inch Woodworking Band Saw
  • JWBS-14OS (708113A) 14-inch Woodworking Band Saw



PRICE
$31.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-100025A
TypeBandsaw Tire
For Use WithBand Saws, Saws
BrandJET