- Hand held, hammer struck
- Crowned striking insures full force to the center of stamp
- Packed in durable storage containers
- Letter Set contains 27 pieces, A thru Z plus ampersand (&)
- Figure Set contains 9 pieces, 0 thru 8 (the 6 is used as 9)
C.H. Hanson 1/4" General Purpose Letter & Figure Steel Stamp Set - 36 Piece
|
Questions & Answers (0)
Product Description
Letter & Figure Stamp Set
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4" |
Product Details
| Style | Letters & Figures |
| Type | General Purpose |
| Number of Pieces | 36 |
| Material | Steel |
| Brand | C.H. Hanson |