- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled drive end helps guide extension smoothly onto drive tool
- Radiused corners inside the drive avoid stress concentrations that can cause cracking
- Spring-loaded retaining ball latches into sockets and holds them securely in place
- 3-pc. 1/4 in. drive extensions: 3/4, 3, 6 in.
- Extended Reach: Attach an extension to your drive tool for reaching past obstructions or into tight, narrow spaces with your socket.
- Knurled Grip: The knurled band offers a firm grip for turning fasteners and attaching or removing extensions from a drive tool.
- Secure Drive Tool Engagement: Four detent grooves provide a secure connection with the retaining ball of a drive tool.
Tekton 1/4'' Drive Extension, 3/4, 3, 6''L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4, 3, 6 in |
| Weight | 0.3 lbs |
| Female Drive Size | 1/4 in |
| Drive Size | 1/4 in |
| Size | 3/4, 3, 6 in |
| Male Drive Size | 1/4 in |
Product Details
| Type | Drive Extension |
| Impact Approved | No |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | SHA90008 |
| Brand | Tekton |